Shop All Automotive Belts
Dayco
Utility Belt Industrial Belt, Bx43
Mfr # BX43
Zoro # G8992117
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 18 mm
- Material Synthetic Rubber Compound
- Color Black
- Effective Length 45.90 in
- Outside Circumference 1172.72 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # BX43
- Zoro # G8992117
- UPC # 38244005710
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 18 mm |
Effective Length | 45.90 in |
Details
Material | Synthetic Rubber Compound |
Color | Black |
Outside Circumference | 1172.72 mm |
Belt Construction | Bottom Cog |
Angle | 38 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-230 For Cub Cadet 954-04044A (265-230)
- PHASETECH Rough In Bracket (RB18)
- PERFORMANCE TOOL 13 IN 1 MINI MULTI FUNCTION TOOL (PTW9200)
- GROTE Multi-Stack Disconnect, 16-14G, .250" PK15 (84-2392)
- DAYCO Utility Belt Industrial Belt, Bx54 (BX54)
- DAYCO Auto V-Belt, Industry Number 13A1435 (17565)
- DAYCO Utility Belt Industrl V-Belt, Ap72 (AP72)
- DAYCO 05-09 Land Rover 4.4L V-Ribbed Belt, 5080335 (5080335)
- DAYCO Auto V-Belt, Industry Number 11A1145 (15450)
- DAYCO Utility Belt V-Belt, Ax53 (AX53)
- GATES Classical Section Wrapped V-Belt, B66 (B66)
- Dayco Automotive Belts