Shop All Automotive Belts
Dayco
UTILITY BELT
Mfr # BX65
Zoro # G802044025
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 1731.52 mm
- Top Width 18 mm
- Pulley Material - Belt Tensioners and Tension Pulleys Synthetic Rubber Compound
- Material Synthetic Rubber Compound
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # BX65
- Zoro # G802044025
- UPC # 38244005949
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Outside Length | 1731.52 mm |
Top Width | 18 mm |
Effective Length | 1724.66 mm |
Details
Pulley Material - Belt Tensioners and Tension Pulleys | Synthetic Rubber Compound |
Material | Synthetic Rubber Compound |
Color | Black |
Outside Circumference | 1731.52 mm |
Angle | 38 Degrees |
Belt Construction | Bottom Cog |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER PALL HC7400SUS4H Replacement/Interchange Spin-On Filter (MF0058050)
- JABSCO Impeller Removal Tool - 1-9/16" to 2-9/16" (40mm - 65mm) (50070-0040)
- GATES Classical Section Wrapped V-Belt, B60 (B60)
- TYC Headlight Assembly 1997-2005 Buick Park Avenue, 20-5230-00 (20-5230-00)
- DAYCO Utility Belt Industrl V-Belt, Ap42 (AP42)
- DAYCO 88-91 Mtd/Whitoutprol Industrl V-Belt, Ap45 (AP45)
- DAYCO Serpentine Belt, Industry Number 3PK0680 (5030268)
- DAYCO UTILITY BELT (4L470)
- DAYCO Auto V-Belt, Industry Number 11A0890 (15350)
- DAYCO Utility Belt Industrial Belt, Bx43 (BX43)
- GATES Fhp Medium Horse-Power V-Belt, 6895 (6895)
- Dayco Automotive Belts