Shop All Automotive Belts
Dayco
UTILITY BELT
Mfr # 4L450
Zoro # G602044003
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Synthetic Rubber Compound
- Outside Circumference 1143.00 mm
- Top Width 13 mm
- Belt Construction Wrapped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 4L450
- Zoro # G602044003
- UPC # 38244080717
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 13 mm |
Details
Color | Black |
Material | Synthetic Rubber Compound |
Outside Circumference | 1143.00 mm |
Belt Construction | Wrapped |
Angle | 40 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Hump Hose, Blue, 2-3/4 in. (H40-275)
- PRO THREAD Spark Plug Thread Inserts, M14-1.25 (3599-14125CP)
- HI-RUN Tires and Wheels, 785 lb, Boat Trailer (ASB1211)
- DAYCO 14-15 Freightliner 14.8L V-Ribbed Belt, 5081059 (5081059)
- DAYCO Belts/Hose Vx-Wedge Belt, 5Vx470 (5VX470)
- DAYCO Utility Belt Industrial Belt, Bp49 (BP49)
- DAYCO 05-09 Sears Industrial Belt, Bp83 (BP83)
- DAYCO Auto V-Belt, Industry Number 11A0980 (15385)
- DAYCO Utility Belt Industrial Belt, Bp53 (BP53)
- DAYCO Serpentine Belt, Industry Number 8PK2420 (5080953)
- BANDO Auto Serpentine Belt, 8Pk1820 (8PK1820)
- Dayco Automotive Belts