Shop All Automotive Belts
Dayco
UTILITY BELT
Mfr # 4L230
Zoro # G602043938
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic Rubber Compound
- Color Black
- Outside Circumference 584.20 mm
- Top Width 13 mm
- Angle 40 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 4L230
- Zoro # G602043938
- UPC # 38244080342
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 13 mm |
Details
Material | Synthetic Rubber Compound |
Color | Black |
Outside Circumference | 584.20 mm |
Angle | 40 Degrees |
Belt Construction | Wrapped |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Lube Filter, 51355 (51355)
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-112267-020150)
- BUSHWACKER 70-C UNIVERSAL BLK SS BOLT KIT FOR POCKET FLARES (100034-01)
- CENTRIC PARTS Premium Brake Rotor, 120.47032 (120.47032)
- DAYCO Utility Belt Industrial Belt, Bp45 (BP45)
- DAYCO Utility Belt Industrial Belt, Bp93 (BP93)
- DAYCO Utility V-Belt, 4L330 (4L330)
- DAYCO Utility Belt Industrial Belt, Bx91 (BX91)
- DAYCO Auto V-Belt, Industry Number 13A1195 (17470)
- DAYCO 64-87 Numerous Applications (L419)
- GATES Narrow Section Molded Notch V-Belt, 5Vx800 (5VX800)
- Dayco Automotive Belts