Shop All Engine Specialty Tools
Dayco
Tension Pulley, Industry Number 89155
Mfr # 89155
Zoro # G0407075
product price: $43.89
/ea
$43.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Light Duty
- Industry Number 89155
- Inside Diameter 25/32 in
- Performance Rating Light Duty
- Compatible Belt Type V-Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 89155
- Zoro # G0407075
- UPC # 036687644237
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Inside Diameter | 25/32 in |
Pulley Width | 1 1/32 in |
Maximum Belt Width | 1/2 in |
Pulley Diameter | 3 15/16 in |
Details
Item | Idler Pulley |
Belt Type | Light Duty |
Industry Number | 89155 |
Performance Rating | Light Duty |
Compatible Belt Type | V-Belt |
Face Type | Ribbed |
Number of Bearings | 1 |
Pulley Material | Steel |
Product Type | Idler Pulley |
Flange Style | Flangeless |
Description
Tension Pulley, Industry Number 89155
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Drawbar, Economy 36" x2" x1" (A-184611M1)
- MAIN FILTER OMT CSM06ANR Replacement/Interchange Spin-On Filter (MF0058093)
- AFTERMARKET 3K3124 Muffler Fits Caterpillar D4D, D6C, 920, 930 (2472673, 2Y3197, 6B9255) (MUK40-0090)
- WIX FILTERS JOHN DEERE TRACTORS WITH M&W TURBOCHARGE (51052)
- DAYCO Tension Pulley, Industry Number 89007 (89007)
- DAYCO Factfinder Gauge Iii Extension, 93863 (93863)
- DAYCO Tension Pulley, Industry Number 89006 (89006)
- DAYCO Tension Pulley, Industry Number 89101 (89101)
- DAYCO Tension Pulley, Industry Number 89036 (89036)
- DAYCO Tension Pulley, Industry Number 89144 (89144)
- GEARWRENCH 8 Piece SAE/Metric Stud Removal Set (41760D)
- Dayco Engine Specialty Tools