Shop All Engine Specialty Tools
Dayco
Tension Pulley, Industry Number 89144
Mfr # 89144
Zoro # G1720196
original price:
$18.99
8% off
new price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Diameter - Belt Tensioners and Tension Pulleys 2 3/4 in
- Pulley Material - Belt Tensioners and Tension Pulleys Polymer
- Belt Type Light Duty
- Pulley Type - Belt Tensioners and Tension Pulleys Serpentine
- Industry Number 89144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 89144
- Zoro # G1720196
- UPC # 036687628718
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 2 3/4 in |
Pulley Diameter | 2 3/4 in |
Pulley Width | 31/32 in |
Inside Diameter | 21/32 in |
Details
Item | Idler Pulley |
Pulley Material - Belt Tensioners and Tension Pulleys | Polymer |
Belt Type | Light Duty |
Pulley Type - Belt Tensioners and Tension Pulleys | Serpentine |
Industry Number | 89144 |
Pulley Material | Polymer |
Pulley Type | Serpentine |
Performance Rating | Light Duty |
Compatible Belt Type | Serpentine |
Face Type | Flat |
Number of Bearings | 1 |
Flange Style | Flangeless |
Product Type | Idler Pulley |
Description
Tension Pulley, Industry Number 89144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Battery 6n4b-2a Power Sport Battery (6N4B-2A POWER SPORT BATTERY BATTERY)
- ANCOR Ancor 104010 Primary Wire #14 AWG/2mm - Black, 100' (104010)
- A & I PRODUCTS Glass, Side Lower 37" x23" x2" (A-7261608)
- MIDWEST FASTENER Rubber Battery Clip Insulator 10PK (70547)
- DAYCO Tension Pulley, Industry Number 89001 (89001)
- DAYCO Tension Pulley, Industry Number 89006 (89006)
- DAYCO Tension Pulley, Industry Number 89036 (89036)
- DAYCO Tension Pulley, Industry Number 89007 (89007)
- DAYCO Tension Pulley, Industry Number 89025 (89025)
- DAYCO Tension Pulley, Industry Number 89101 (89101)
- VALTERRA HAND PUMP KIT, PLASTIC, CARDED (P23507VP)
- Dayco Engine Specialty Tools