Shop All Automotive Belt Tensioners & Pulleys
Dayco
Tension Pulley, Industry Number 89111
Mfr # 89111
Zoro # G1916713
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 89111
- Pulley Diameter - Belt Tensioners and Tension Pulleys 2 29/32 in
- Belt Type Heavy Duty, Idler
- Pulley Material - Belt Tensioners and Tension Pulleys Steel
- Pulley Type - Belt Tensioners and Tension Pulleys Serpentine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 89111
- Zoro # G1916713
- UPC # 036687653536
- Country of Origin China
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 2 29/32 in |
Pulley Diameter | 2 29/32 in |
Pulley Width | 1 1/2 in |
Inside Diameter | 25/32 in |
Details
Item | Idler Pulley |
Industry Number | 89111 |
Belt Type | Heavy Duty, Idler |
Pulley Material - Belt Tensioners and Tension Pulleys | Steel |
Pulley Type - Belt Tensioners and Tension Pulleys | Serpentine |
Pulley Type | Serpentine |
Pulley Material | Steel |
Face Type | Flat |
Number of Bearings | 1 |
Product Type | Idler Pulley |
Performance Rating | Light Duty |
Compatible Belt Type | Serpentine |
Flange Style | Flangeless |
Description
Tension Pulley, Industry Number 89111
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISASTER MANAGEMENT SYSTEMS Mass Vaccination POD Kit, 32 in L (DMS-05863F)
- ASTRO PNEUMATIC Brake Caliper, Wind Back Tool Set, 18 pcs. (78618)
- WIX FILTERS Engine Oil Filter #Wix 51806 (51806)
- GROTE Marker Lamp, LED, Beehive, 2-1/2 In, Red (G1082)
- DAYCO 95-07 Numerous Applications Belt Tensioner, 89490 (89490)
- DAYCO Tension Pulley, Industry Number 89020 (89020)
- DAYCO Tension Pulley, Industry Number 89039 (89039)
- DAYCO Tension Pulley, Industry Number 89034 (89034)
- DAYCO 06-11 Pont-Scion-Toyota 2.4L Tension Pulley, 89175 (89175)
- DAYCO 03-10 Chrysler 2.4L (84169)
- MELLING BT402 Stock Engine Timing Chain Tensioner (BT402)
- Dayco Automotive Belt Tensioners & Pulleys