Shop All Engine Specialty Tools
Dayco
Tension Pulley, Industry Number 89096
Mfr # 89096
Zoro # G3194694
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Light Duty, Idler
- Industry Number 89096
- Pulley Diameter 5 7/32 in
- Inside Diameter 21/32 in
- Face Type Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 89096
- Zoro # G3194694
- UPC # 036687519481
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Pulley Diameter | 5 7/32 in |
Inside Diameter | 21/32 in |
Pulley Width | 1 3/8 in |
Details
Item | Idler Pulley |
Belt Type | Light Duty, Idler |
Industry Number | 89096 |
Face Type | Ribbed |
Flange Style | Flanged |
Number of Grooves | 8 |
Number of Bearings | 1 |
Product Type | Idler Pulley |
Performance Rating | Light Duty |
Pulley Material | Polymer |
Compatible Belt Type | Serpentine |
Description
Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89096
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 65-67 Ford/Mercury 5.8/6.4/7.0L Radiator Hose, 70472 (70472)
- AMMCO Silencer Band - Drum, 1 3/4 In. (5280)
- DOCK EDGE Ultragard 35" PVC Dock Cushion - White (1008-F)
- BALDWIN FILTERS Heat Deflector Shield for Marine Units (285-DS)
- DAYCO Tension Pulley, Industry Number 89001 (89001)
- DAYCO Tension Pulley, Industry Number 89006 (89006)
- DAYCO Tension Pulley, Industry Number 89007 (89007)
- DAYCO Telescopic Retrieval Pole, 93868 (93868)
- DAYCO Factfinder Gauge Iii Extension, 93863 (93863)
- DAYCO Tension Pulley, Industry Number 89101 (89101)
- PRO THREAD Spark Plug Thread Repair Kits, M14-1.25 (3597-14125K)
- Dayco Service & Shop Tools