Shop All Automotive Belts
Dayco
Tension Pulley, Industry Number 89051
Mfr # 89051
Zoro # G2640197
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Light Duty, Idler
- Industry Number 89051
- Pulley Type - Belt Tensioners and Tension Pulleys Serpentine
- Pulley Material - Belt Tensioners and Tension Pulleys Steel
- Pulley Diameter - Belt Tensioners and Tension Pulleys 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 89051
- Zoro # G2640197
- UPC # 036687308733
- Country of Origin China
- Category Automotive Belts
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 3 in |
Pulley Diameter | 3 in |
Inside Diameter | 21/32 in |
Pulley Width | 1 3/16 in |
Details
Item | Idler Pulley |
Belt Type | Light Duty, Idler |
Industry Number | 89051 |
Pulley Type - Belt Tensioners and Tension Pulleys | Serpentine |
Pulley Material - Belt Tensioners and Tension Pulleys | Steel |
Pulley Type | Serpentine |
Pulley Material | Steel |
Number of Bearings | 1 |
Compatible Belt Type | Serpentine |
Number of Grooves | 6 |
Flange Style | Flanged |
Product Type | Idler Pulley |
Face Type | Ribbed |
Performance Rating | Light Duty |
Description
Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89051
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 14x16x30 Inch Black Steel Underbody Truck Box with Built-In Shelf (1703304)
- STENS Oem Replacement Belt 265-189 For Scag 482652 (265-189)
- MAIN FILTER MP FILTRI CSG100A06A Replacement/Interchange Spin-On Filter (MF0058061)
- DORMAN Parking Brake Cable, C92672 (C92672)
- DAYCO 80-91 Dixiechopp/Simplicity/Wheelhorsel Industrial Belt, Bp103 (BP103)
- DAYCO Utility Belt V-Belt, Ax60 (AX60)
- DAYCO Auto V-Belt, Industry Number 11A1270 (15500)
- DAYCO Auto V-Belt, Industry Number 13A1395 (17550)
- DAYCO Auto V-Belt, Industry Number 11A1030 (15405)
- DAYCO UTILITY BELT (4L270)
- BANDO Auto Serpentine Belt, 4Pk645 (4PK645)
- Dayco Automotive Belts