Shop All Engine Specialty Tools
Dayco
Tension Pulley, Industry Number 89035
Mfr # 89035
Zoro # G0368462
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Material - Belt Tensioners and Tension Pulleys Steel
- Pulley Width - Belt Tensioners and Tension Pulleys 41/64 in
- Pulley Type - Belt Tensioners and Tension Pulleys V-Belt
- Pulley Diameter - Belt Tensioners and Tension Pulleys 3 3/4 in
- Belt Type Light Duty, Idler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 89035
- Zoro # G0368462
- UPC # 366871927380
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys | 41/64 in |
Pulley Diameter - Belt Tensioners and Tension Pulleys | 3 3/4 in |
Max Belt Width - Belt Tensioners and Tension Pulleys | 3/8 in |
Maximum Belt Width | 3/8 in |
Pulley Width | 5/8 in |
Pulley Diameter | 3 3/4 in |
Inside Diameter | 15/32 in |
Compatible Belt Trade Size | 11A |
Details
Item | Idler Pulley |
Pulley Material - Belt Tensioners and Tension Pulleys | Steel |
Pulley Type - Belt Tensioners and Tension Pulleys | V-Belt |
Belt Type | Light Duty, Idler |
Industry Number | 89035 |
Pulley Type | V-Belt |
Pulley Material | Steel |
Compatible Belt Type | V-Belt |
Number of Bearings | 1 |
Product Type | Idler Pulley |
Face Type | Ribbed |
Flange Style | Flanged |
Performance Rating | Light Duty |
Description
Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89035
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ONAN 191-1399 STARTER (191-1399 STARTER)
- REMY New Starter Motor, 96206 (96206)
- MAIN FILTER WIX 51849 Replacement/Interchange Spin-On Filter (MF0058075)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39019)
- DAYCO Tension Pulley, Industry Number 89101 (89101)
- DAYCO Tension Pulley, Industry Number 89007 (89007)
- DAYCO Krikit Pocket Gauge For Ribbed Belts, 93866 (93866)
- DAYCO Tension Pulley, Industry Number 89025 (89025)
- DAYCO Tension Pulley, Industry Number 89006 (89006)
- DAYCO Tension Pulley, Industry Number 89001 (89001)
- RADIATOR SPECIALTY CO Radiator Specialty 615-R7-31B 31 in. Hold-Zit Rubber Strap (615-R7-31B)
- Dayco Service & Shop Tools