Shop All Automotive Belt Tensioners & Pulleys
Dayco
Tension Pulley, Industry Number 89034
Mfr # 89034
Zoro # G1618863
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 89034
- Pulley Material - Belt Tensioners and Tension Pulleys Steel
- Pulley Type - Belt Tensioners and Tension Pulleys V-Belt
- Belt Type Light Duty, Idler
- Pulley Diameter - Belt Tensioners and Tension Pulleys 4 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 89034
- Zoro # G1618863
- UPC # 036687192714
- Country of Origin China
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 4 27/32 in |
Pulley Width - Belt Tensioners and Tension Pulleys | 41/64 in |
Max Belt Width - Belt Tensioners and Tension Pulleys | 1/2 in |
Pulley Diameter | 4 27/32 in |
Maximum Belt Width | 1/2 in |
Pulley Width | 5/8 in |
Inside Diameter | 15/32 in |
Details
Item | Idler Pulley |
Industry Number | 89034 |
Pulley Material - Belt Tensioners and Tension Pulleys | Steel |
Pulley Type - Belt Tensioners and Tension Pulleys | V-Belt |
Belt Type | Light Duty, Idler |
Pulley Type | V-Belt |
Pulley Material | Steel |
Number of Grooves | 1 |
Performance Rating | Light Duty |
Flange Style | Flangeless |
Number of Bearings | 1 |
Compatible Belt Type | V-Belt |
Product Type | Idler Pulley |
Face Type | Ribbed |
Description
Tension Pulley, Industry Number 89034
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 1/4" Post - 2-Pack (252244)
- MAIN FILTER HYDAC/HYCON 0180MA020BN Replacement/Interchange Spin-On Filter (MF0058076)
- RTX Alloy Wheel, Black Widow 20x9 5x127 ET35 CB71.5 Black Machined (082914)
- LUMAPRO Miniature Lamp, 1203, 20W, S8, 28V, PK10 (1203-10PK)
- DAYCO Tension Pulley, Industry Number 89039 (89039)
- DAYCO 07-11 FLEETWD-FORD HD-FREIGHTLINER -KENW (89114)
- DAYCO 06-10 Hyundai-Kia 2.7L, 89505 (89505)
- DAYCO 03-04 Kia 3.5L Tensioner, 89512 (89512)
- DAYCO Idler Pulley, 89819 (89819)
- DAYCO 12-17 Ford Hd-Freightliner-Intl 6.7L Hd Tensioner, 89930 (89930)
- GATES Belt Tensioner, Industry Number, 38285 (38285)
- Dayco Automotive Belt Tensioners & Pulleys