Shop All Automotive Belt Tensioners & Pulleys
This Product is Discontinued
Dayco
Tension Pulley, Industry Number 89031 (Discontinued)
Mfr # 89031
Zoro # G0629501
This Product is Discontinued
Key Features
- Industry Number 89031
- Belt Type Light Duty, Idler
- Flange Style Flangeless
- Number of Bearings 1
- Compatible Belt Type Serpentine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 89031
- Zoro # G0629501
- UPC # 036687225610
- Country of Origin China
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Width | 1 1/8 in |
Pulley Diameter | 3 1/8 in |
Inside Diameter | 21/32 in |
Details
Item | Idler Pulley |
Industry Number | 89031 |
Belt Type | Light Duty, Idler |
Flange Style | Flangeless |
Number of Bearings | 1 |
Compatible Belt Type | Serpentine |
Pulley Material | Steel |
Product Type | Idler Pulley |
Performance Rating | Light Duty |
Face Type | Flat |
Description
Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89031
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.