Shop All Engine Specialty Tools
Dayco
Tension Pulley, Industry Number 89025
Mfr # 89025
Zoro # G1129292
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max Belt Width - Belt Tensioners and Tension Pulleys 1/2 in
- Pulley Type - Belt Tensioners and Tension Pulleys V-Belt
- Industry Number 89025
- Belt Type Light Duty, Idler
- Pulley Diameter - Belt Tensioners and Tension Pulleys 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 89025
- Zoro # G1129292
- UPC # 038244410033
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Max Belt Width - Belt Tensioners and Tension Pulleys | 1/2 in |
Pulley Diameter - Belt Tensioners and Tension Pulleys | 3 3/4 in |
Maximum Belt Width | 1/2 in |
Pulley Diameter | 3 11/16 in |
Inside Diameter | 21/32 in |
Pulley Width | 3/4 in |
Details
Item | Idler Pulley |
Pulley Type - Belt Tensioners and Tension Pulleys | V-Belt |
Industry Number | 89025 |
Belt Type | Light Duty, Idler |
Pulley Type | V-Belt |
Number of Bearings | 1 |
Face Type | Ribbed |
Flange Style | Flangeless |
Product Type | Idler Pulley |
Performance Rating | Light Duty |
Compatible Belt Type | V-Belt |
Pulley Material | Steel |
Description
Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 1/2" Fresh Water Strainer w/Plastic Basket (WSB-500-P)
- CURT Replacment Rnd Bar Wght Dstrbtn Retainers (17109)
- HALTEC 90°-Bend Tubeless Air/Liquid Valve (TV-622A)
- SIEMENS Safety Switch, Non-Fusible, 60 A, Steel (GNF222A)
- DAYCO Tension Pulley, Industry Number 89036 (89036)
- DAYCO Krikit Pocket Gauge For Ribbed Belts, 93866 (93866)
- DAYCO Tension Pulley, Industry Number 89007 (89007)
- DAYCO Factfinder Gauge Iii Extension, 93863 (93863)
- DAYCO Tension Pulley, Industry Number 89001 (89001)
- DAYCO Tension Pulley, Industry Number 89006 (89006)
- LISLE Plastic Clip Removal Pliers (42810)
- Dayco Engine Specialty Tools