Shop All Automotive Belt Tensioners & Pulleys
Dayco
Tension Pulley, Industry Number 89020
Mfr # 89020
Zoro # G1721867
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 89020
- Pulley Width - Belt Tensioners and Tension Pulleys 41/64 in
- Pulley Type - Belt Tensioners and Tension Pulleys V-Belt
- Pulley Diameter - Belt Tensioners and Tension Pulleys 3 3/4 in
- Pulley Material - Belt Tensioners and Tension Pulleys Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 89020
- Zoro # G1721867
- UPC # 038244410026
- Country of Origin China
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys | 41/64 in |
Pulley Diameter - Belt Tensioners and Tension Pulleys | 3 3/4 in |
Max Belt Width - Belt Tensioners and Tension Pulleys | 1/2 in |
Maximum Belt Width | 1/2 in |
Pulley Diameter | 3 11/16 in |
Pulley Width | 5/8 in |
Inside Diameter | 21/32 in |
Compatible Belt Trade Size | 13A |
Details
Item | Idler Pulley |
Industry Number | 89020 |
Pulley Type - Belt Tensioners and Tension Pulleys | V-Belt |
Pulley Material - Belt Tensioners and Tension Pulleys | Steel |
Belt Type | Light Duty, Idler |
Pulley Type | V-Belt |
Pulley Material | Steel |
Compatible Belt Type | V-Belt |
Number of Bearings | 1 |
Flange Style | Flangeless |
Performance Rating | Light Duty |
Product Type | Idler Pulley |
Face Type | Ribbed |
Description
Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMP RESEARCH 14-18 SILVERADO/SIERRA 1500/15-C GM 2500/3500 DRIVER/PASSENGER SIDE BE (75407-01A)
- DB ELECTRICAL New Truck Alternator For Delco 24Si 160 Amp 8600889 Quad Mount 400-12286 (400-12286)
- ZEROSTART Engine Heater - 1500W 120V, Plate Detroit Diesel (8601704)
- RAYBESTOS Brake Pad Set, EHT1391H (EHT1391H)
- DAYCO 07-11 FLEETWD-FORD HD-FREIGHTLINER -KENW (89114)
- DAYCO Dayco No Slack Automatic Belt Tensioner, 89491 (89491)
- DAYCO 11-15 Van Hool Hd Tensioner, 89932 (89932)
- DAYCO 03-04 Kia 3.5L Tensioner, 89512 (89512)
- DAYCO 10-12 Mack-Volvo Hd 11-13L Hd Tensioner, 89477 (89477)
- DAYCO Tension Pulley, Industry Number 89039 (89039)
- GATES Belt Tensioner, Industry Number, 38137 (38137)
- Dayco Automotive Belt Tensioners & Pulleys