Shop All Engine Specialty Tools
Dayco
Tension Pulley, Industry Number 89001
Mfr # 89001
Zoro # G0680897
original price:
$29.45
4% off
new price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Light Duty, Idler
- Pulley Material - Belt Tensioners and Tension Pulleys Polymer
- Pulley Width - Belt Tensioners and Tension Pulleys 1 1/4 in
- Industry Number 89001
- Pulley Type - Belt Tensioners and Tension Pulleys Serpentine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 89001
- Zoro # G0680897
- UPC # 038244156894
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys | 1 1/4 in |
Pulley Diameter - Belt Tensioners and Tension Pulleys | 3 9/16 in |
Pulley Diameter | 3 17/32 in |
Pulley Width | 1 7/32 in |
Inside Diameter | 21/32 in |
Details
Item | Idler Pulley |
Belt Type | Light Duty, Idler |
Pulley Material - Belt Tensioners and Tension Pulleys | Polymer |
Industry Number | 89001 |
Pulley Type - Belt Tensioners and Tension Pulleys | Serpentine |
Pulley Material | Polymer |
Pulley Type | Serpentine |
Flange Style | Flanged |
Face Type | Flat |
Compatible Belt Type | Serpentine |
Product Type | Idler Pulley |
Performance Rating | Light Duty |
Number of Bearings | 1 |
Description
Tension Pulley, Industry Number 89001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE OX PATRIOT BREAKAWAY SWITCH (BRK2505)
- K-TOOL INTERNATIONAL Lever Oil Can W/Flex Spout 1Pt (KTI73902)
- MAJOR Major: S200-SPA - Secret Gate Latch - Plated Chrome Finish (MJR-S200-SPA)
- A & I PRODUCTS Clevis, Twisted 7" x4" x6" (A-TC104)
- DAYCO Tension Pulley, Industry Number 89144 (89144)
- DAYCO Tension Pulley, Industry Number 89006 (89006)
- DAYCO Telescopic Retrieval Pole, 93868 (93868)
- DAYCO Tension Pulley, Industry Number 89101 (89101)
- DAYCO Tension Pulley, Industry Number 89036 (89036)
- DAYCO Krikit Pocket Gauge For Ribbed Belts, 93866 (93866)
- NTK Distributor Cap and Rotor Kit 1991-1995 Suzuki Sidekick 1.6L, 3D1026 (3D1026)
- Dayco Service & Shop Tools