Shop All Automotive Belt Tensioners & Pulleys
Dayco
Tension Pulley, 89519
Mfr # 89519
Zoro # G2648201
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine
- Max Belt Width - Belt Tensioners and Tension Pulleys 08 Rib
- Material Steel
- Groove Quantity 8
- Bearing Inner Diameter 1 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 89519
- Zoro # G2648201
- UPC # 36687809506
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Max Belt Width - Belt Tensioners and Tension Pulleys | 08 Rib |
Bearing Inner Diameter 1 | 17 mm |
Bearing Width | 14 mm |
Details
Belt Type | Serpentine |
Material | Steel |
Groove Quantity | 8 |
Number of Bearings | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 1522 360 Panel Dual Bilge Pump Control (1522)
- APEX Headache Rack, 78-1/2" L, 8" W, 24-1/4" H (HA-RACK-V2)
- SIEMENS Safety Switch, Fusible, 60 A, Steel (GF322NA)
- WESTWARD Battery Charger, Automatic Boosting, Charging For Battery Voltage: 6, 12 (1JYU6)
- DAYCO 12-17 Ford Hd-Freightliner-Intl 6.7L Hd Tensioner, 89930 (89930)
- DAYCO Dayco No Slack Automatic Belt Tensioner, 89491 (89491)
- DAYCO 03-04 Kia 3.5L Tensioner, 89512 (89512)
- DAYCO Tension Pulley, Industry Number 89039 (89039)
- DAYCO 04-11 Cadillac 2.8-3.6L Belt Tensioner, 89386 (89386)
- DAYCO Hd Tensioner, 89479 (89479)
- HUSQVARNA BELT TENSIONER ASSY (583842201)
- Dayco Automotive Belt Tensioners & Pulleys