Shop All Drive Shafts & Axles
Dayco
Supercharger Perf Balancer-Powerbond, PBO81190SC10
Mfr # PBO81190SC10
Zoro # G200619412
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4.626 in
- Timing Marks Yes
- Nose Outside Diameter 2.126 in
- Outer Ring Material Steel
- Pulley 1 Number Of Grooves 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # PBO81190SC10
- Zoro # G200619412
- UPC # 317010113660
- Country of Origin Unknown
- Category Drive Shafts & Axles
Dimensions
Overall Width | 4.626 in |
Nose Outside Diameter | 2.126 in |
Ring Width | 65.23 mm |
Pulley 2 Outside Diameter | 8.268 in |
Pulley 1 Outside Diameter | 191.200 mm |
Overall Outside Diameter | 8.426 in |
Details
Timing Marks | Yes |
Outer Ring Material | Steel |
Pulley 1 Number Of Grooves | 4 mm |
Crank Bore | 1.481 in |
Pulley 2 Number Of Grooves | 8 mm |
Pulley 2 Type | Serpentine |
Bolt Hole Quantity | 9 |
Number of Integrated Pulleys | 2 |
Installation Instructions Included | Yes |
Pulley 1 Type | Serpentine |
Description
Supercharger Perf Balancer-Powerbond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Swivel Head Receiver Lock, 1/2 and 5/8 In (2866DATSC)
- SKF Shaft Seal, 2-1/2 x 3 x 1/4", HM14, Nitrile Rubber (24863)
- SHIELDS Type A1-15 Low Permeation Series 368 Fuel Hose, 50' (116-368-0386)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (48510)
- DAYCO Street Performance Balancer-Powerbond, Pb1012St (PB1012ST)
- DAYCO Race Performance Balancer-Powerbond, PB1503SS (PB1503SS)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1151N (PB1151N)
- DAYCO Harmonic Balancer Pulley-Powerbond (PB1359N)
- DAYCO Harmonic Balancer Pulley-Powerbond, Pb1194N (PB1194N)
- DAYCO Balancer, Pb1783N (PB1783N)
- NATIONAL OIL SEALS & BEARINGS National Seal Oil Seal, 710784 (710784)
- Dayco Drive Shafts & Axles