Shop All Drive Shafts & Axles
Dayco
Street Performance Balancer-Powerbond, Pb1084St
Mfr # PB1084ST
Zoro # G4403142
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4.134 in
- Bolt Hole Quantity 4
- Nose Outside Diameter 47.70 mm
- Ring Width 1.595 in
- Timing Marks Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # PB1084ST
- Zoro # G4403142
- UPC # 9317010810842
- Country of Origin Unknown
- Category Drive Shafts & Axles
Dimensions
Overall Width | 4.134 in |
Nose Outside Diameter | 47.70 mm |
Ring Width | 1.595 in |
Overall Outside Diameter | 161.50 mm |
Details
Bolt Hole Quantity | 4 |
Timing Marks | Yes |
Outer Ring Material | Cast Iron |
Crank Bore | 1.374 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Marker Lamp, 2-1/2 In, Beehive, LED, Ylw (47223)
- DOCK EDGE Dockguard Economy PVC Profile 10ft Roll - White (1135-F)
- SKF Shaft Seal, 1-9/16 x 2-7/16 x 5/16", CRW1, NBR (15592)
- DATREX Datrex DX0325D 30 in. Deckbuoy Life Buoy Ring - USCG & SOLAS; MED & TC (DX0325D)
- DAYCO Harmonic Balancer Pulley-Powerbond, Pb1194N (PB1194N)
- DAYCO Harmonic Balancer, Pb1673N (PB1673N)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1053N (PB1053N)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1151N (PB1151N)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1439N (PB1439N)
- DAYCO Harmonic Balancer Pulley-Powerbond (PB1359N)
- SKF Seal, 19756A (19756A)
- Dayco Drive Shafts & Axles