Shop All Drive Shafts & Axles
Dayco
Street Performance Balancer-Powerbond, Pb1056St
Mfr # PB1056ST
Zoro # G4403066
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 82.50 mm
- Bolt Hole Quantity 4
- Overall Outside Diameter 6.752 in
- Nose Outside Diameter 47.46 mm
- Timing Marks Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # PB1056ST
- Zoro # G4403066
- UPC # 9317010810569
- Country of Origin Unknown
- Category Drive Shafts & Axles
Dimensions
Overall Width | 82.50 mm |
Overall Outside Diameter | 6.752 in |
Nose Outside Diameter | 47.46 mm |
Ring Width | 1.171 in |
Details
Bolt Hole Quantity | 4 |
Timing Marks | Yes |
Outer Ring Material | Cast Iron |
Crank Bore | 34.90 mm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENDIX Air Dryer Cartridge Kit (5009041PG)
- ABRAMS 4" Round - 10 LED White Back Up Reverse Trailer Light (TTL-R10-W)
- TRU-FLATE Spl-Grip Cement Ndl, Stl (15-232)
- POWERCOMM CB Power Cord 3Pin w Cig Plug (215-57100)
- DAYCO Harmonic Balancer, Pb1673N (PB1673N)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1053N (PB1053N)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1439N (PB1439N)
- DAYCO Balancer, Pb1783N (PB1783N)
- DAYCO Harmonic Balancer Pulley-Powerbond (PB1359N)
- DAYCO Race Performance Balancer-Powerbond, PB1503SS (PB1503SS)
- SURTRACK AXLE Cv Axle Shaft, Ho-8159 (HO-8159)
- Dayco Drive Shafts & Axles