Shop All Drive Shafts & Axles
Dayco
Street Performance Balancer-Powerbond, PB1008ST
Mfr # PB1008ST
Zoro # G000560365
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 3.012 in
- Bolt Hole Quantity 3
- Nose Outside Diameter 1.878 in
- Outer Ring Material Cast Iron
- Overall Outside Diameter 161.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # PB1008ST
- Zoro # G000560365
- UPC # 9317010810088
- Country of Origin Unknown
- Category Drive Shafts & Axles
Dimensions
Overall Width | 3.012 in |
Nose Outside Diameter | 1.878 in |
Overall Outside Diameter | 161.00 mm |
Ring Width | 19.43 mm |
Details
Bolt Hole Quantity | 3 |
Outer Ring Material | Cast Iron |
Crank Bore | 1.374 in |
Timing Marks | Yes |
Description
Street Performance Balancer-Powerbond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Mini Fuse, 7.5A, PK5 (82-ANM-7.5A)
- BALDWIN FILTERS Oil Filter Element, (P7050)
- BUYERS PRODUCTS Ultra Thin 5 Inch Amber/Clear LED Strobe Light (8892202)
- VALTERRA Valterra F02-3112 EZ Coupler 90° Bayonet Sewer Fitting - Red (F02-3112)
- DAYCO Race Performance Balancer-Powerbond, PB1503SS (PB1503SS)
- DAYCO Harmonic Balancer, Pb1673N (PB1673N)
- DAYCO Harmonic Balancer Pulley-Powerbond (PB1359N)
- DAYCO PREMIUM OEM REPL BALANCER-POWERBOND (PB1027N)
- DAYCO Street Performance Balancer-Powerbond, Pb1012St (PB1012ST)
- DAYCO Harmonic Balancer Pulley-Powerbond, Pb1194N (PB1194N)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 203013 (203013)
- Dayco Drive Shafts & Axles