Shop All Motorsport Drivetrain
Dayco
SNOWMOBILE BELT HPX, DAYCO HPX HPX5024
Mfr # HPX5024
Zoro # G500767851
product price: $108.57
/ea
Free Shipping & Returns
$108.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .550 in
- Top Cogged Yes
- Minimum Operating Temperature -40 C
- Maximum Operating Temperature 235 F
- Top Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # HPX5024
- Zoro # G500767851
- UPC # 36687316417
- Country of Origin United States
- Category Motorsport Drivetrain
Dimensions
Top Width | 1.484 in |
Details
Thickness | .550 in |
Top Cogged | Yes |
Minimum Operating Temperature | -40 C |
Maximum Operating Temperature | 235 F |
Top Material | Fabric |
Angle | 26 Degrees |
Top Cog Type | Shallow |
Bottom Cog Type | Square |
Outside Circumference | 1109.218 mm |
Description
Outside Circ (in) 43.670 Top Width (in) 1.484 Angle 26 Thickness .550
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING EMERG LTG- YEL- SUPERNOVA OVAL LED STROB (77363)
- DONALDSON DEF Fluid Filter Cartridge (P575059)
- KFI Tiger Tail Tow System XT (101120)
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-1/8" to 4-1/2" (2320W)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2025 (HP2025)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2036 (HP2036)
- DAYCO ATV BELT XTX, DAYCO XTX XTX2217 (XTX2217)
- A & I PRODUCTS Belt, Comet Go Cart 16" x5.5" x1" (A-203787)
- AFTERMARKET CV Axle Boot Kit Polaris 5415177 5415176 3236165 3236163 (K-CVB-0006-NIC)
- ALL BALLS All Balls Bearing 34X61X27 25-1624 25-1624 (25-1624)
- A & I PRODUCTS Belt, Comet Go Cart Asymmetric 31.5" x2" x0.75" (A-203593)
- Dayco Motorsport Drivetrain