Shop All Motorsport Drivetrain
Dayco
SNOWMOBILE BELT HPX, DAYCO HPX HPX5020
Mfr # HPX5020
Zoro # G800767896
product price: $108.57
/ea
Free Shipping & Returns
$108.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .550 in
- Angle 26 Degrees
- Top Width 1.438 in
- Maximum Operating Temperature 112.7 C
- Top Cog Type Shallow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # HPX5020
- Zoro # G800767896
- UPC # 36687316349
- Country of Origin United States
- Category Motorsport Drivetrain
Dimensions
Top Width | 1.438 in |
Details
Thickness | .550 in |
Angle | 26 Degrees |
Maximum Operating Temperature | 112.7 C |
Top Cog Type | Shallow |
Top Material | Fabric |
Minimum Operating Temperature | -40 C |
Bottom Cog Type | Square |
Outside Circumference | 1184.275 mm |
Top Cogged | Yes |
Description
Outside Circ (in) 46.625 Top Width (in) 1.438 Angle 26 Thickness .550
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTOP Z17 Evolution Plus Disc Brake Pad - Rear, 17-1806 (17-1806)
- MIDWEST FASTENER 1/2"-20 x 1-17/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75405)
- BATTERY TENDER Battery Tender 12V, 400W Power Inverter (026-0003-DL-WH)
- GROTE Bracket Blk Enamel-License-Retail Pk, 43272-5 (43272-5)
- DAYCO ATV BELT XTX, DAYCO XTX XTX2217 (XTX2217)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2025 (HP2025)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2036 (HP2036)
- AFTERMARKET Rear Axle Polaris 1332947 1332935 1332861 1332654 1332511 (K-CAX-0037-NIC)
- ALL BALLS All Balls Swing Arm Bolt Kit For Honda TRX 250 TM Recon 1997-2001 (28-2001)
- AFTERMARKET CV Axle Boot Kit CanAm 705500981 705500953 705500870 (K-CVB-0017-NIC)
- ALL BALLS All Balls Sealed Upper Chain Roller For Force MX250, MX250F, MX300 (79-5001)
- Dayco Motorsport Drivetrain