Shop All Motorsport Drivetrain
Dayco
SNOWMOBILE BELT HPX, DAYCO HPX HPX5013
Mfr # HPX5013
Zoro # G400767753
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .550 in
- Angle 28 Degrees
- Maximum Operating Temperature 112.7 C
- Top Material Fabric
- Top Cog Type Shallow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # HPX5013
- Zoro # G400767753
- UPC # 36687316271
- Country of Origin United States
- Category Motorsport Drivetrain
Dimensions
Top Width | 34.925 mm |
Details
Thickness | .550 in |
Angle | 28 Degrees |
Maximum Operating Temperature | 112.7 C |
Top Material | Fabric |
Top Cog Type | Shallow |
Minimum Operating Temperature | -40 F |
Outside Circumference | 47.250 in |
Top Cogged | Yes |
Bottom Cog Type | Square |
Description
Outside Circ (in) 47.250 Top Width (in) 1.375 Angle 28 Thickness .550
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE Heavy Duty Toggle Switch SPST On-Off 2 Blade (55014-BP)
- PLOMBCO 5 g FN style Plasteel clipon weight (PLO10771)
- FJC Fjc Inc. FJ618 R134A Red Dye Premium Refrigerant with Leak Stop (FJ618)
- MIDWEST FASTENER Black Valve Caps 10PK (30204)
- DAYCO ATV BELT XTX, DAYCO XTX XTX2217 (XTX2217)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2025 (HP2025)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2036 (HP2036)
- AFTERMARKET CV Axle Boot Kit CanAm 705500981 705500953 705500870 (K-CVB-0017-NIC)
- AFTERMARKET CV Axle Boot Kit Polaris 5415177 5415176 3236165 3236163 (K-CVB-0006-NIC)
- SURTRACK AXLE Drive Axle Assembly, Jdr-7006 (JDR-7006)
- GATES G-Force CVT Belts 21G4140 OEM 3211142 1 7/32" x 42 5/8" (21G4140)
- Dayco Motorsport Drivetrain