Shop All Motorsport Drivetrain
Dayco
SNOWMOBILE BELT HPX, DAYCO HPX HPX5004
Mfr # HPX5004
Zoro # G000767542
product price: $108.57
/ea
Free Shipping & Returns
$108.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .550 in
- Minimum Operating Temperature -40 F
- Bottom Cog Type Square
- Top Width 1.390 in
- Maximum Operating Temperature 235 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # HPX5004
- Zoro # G000767542
- UPC # 36687316165
- Country of Origin United States
- Category Motorsport Drivetrain
Dimensions
Top Width | 1.390 in |
Details
Thickness | .550 in |
Minimum Operating Temperature | -40 F |
Bottom Cog Type | Square |
Maximum Operating Temperature | 235 F |
Top Cogged | Yes |
Top Material | Fabric |
Angle | 26 Degrees |
Top Cog Type | Shallow |
Outside Circumference | 1104.900 mm |
Description
Outside Circ (in) 43.500 Top Width (in) 1.390 Angle 26 Thickness .550
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Back Up Alarm, Black, 3-13/64" H (EA9070)
- SKF Shaft Seal, 1-1/2 x 1-7/8 x 1/4", CRW1, Nitrile (14807)
- JJ KELLER Cargo Tank Inspection Markings, PK10 (1294)
- EXTREME MAX Extreme Max 3006.8315 BoatTector Stainless Steel Anchor Shackle - 5/16" (3006.8315)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2036 (HP2036)
- DAYCO ATV BELT XTX, DAYCO XTX XTX2217 (XTX2217)
- DAYCO OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2025 (HP2025)
- ALL BALLS Differential Bearing-Seal Kit Rear For Can-Am Outlander 1000 (25-2106)
- WIDE OPEN Heavy Duty CV Axle for CAN AM HD REAR LEFT OUTLANDER450-570EFI 15-17 (CAN-6038HD)
- ULTIMAX Ultimax UXP ATV/UTV Belt UXP480 (UXP480)
- BARTON MARINE DO 550 Rope Clutch, Cam (81546)
- Dayco Motorsport Drivetrain