Shop All Automotive Belts
Dayco
Snow/ATV V-Belt, Industry Number XTX5041
Mfr # XTX5041
Zoro # G1485671
product price: $169.33
/ea
Free Shipping & Returns
$169.33
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 44 1/2 in
- Top Width 1 1/2 in
- Industry Number XTX5041
- Effective Length 44 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # XTX5041
- Zoro # G1485671
- UPC # 036687704184
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 44 1/2 in |
Top Width | 1 1/2 in |
Effective Length | 44 1/2 in |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | XTX5041 |
Belt Style | Cogged |
Number of Ribs | 0 |
Series | XTX |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Aramid |
Angle | 26 Degrees |
Thickness | 21/32 in |
Number of Bands | 0 |
Description
Snow/ATV V-Belt, Outside Length 44.5 In, Top Width 1.535 In, Industry Number XTX5041
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Street Elbow, Male (1/4-18 NPT), Female (1/4-18 NPT), 1/bag (PTF-47B)
- FLEX NORTH AMERICA Automotive Polisher, Electrical, 7.6A (411752)
- CONTINENTAL/TEVES Timing Solenoid, A2C5328032080 (A2C5328032080)
- ATTWOOD MARINE Attwood Adjustable Heavy-Duty Transom Saver - 24"-36" (SP-4000-ADJ-RB)
- DAYCO Utility V-Belt, 4L330 (4L330)
- DAYCO 58-04 Numerous Applications Utility V-Belt, L427 (L427)
- DAYCO Auto V-Belt, Industry Number 13A1335 (17525)
- DAYCO Utility Belt Industrial Belt, Bx86 (BX86)
- DAYCO Snow/ATV V-Belt, Industry Number HP2000 (HP2000)
- DAYCO UTILITY BELT (4L270)
- BANDO Auto Serpentine Belt, 7Pk1825 (7PK1825)
- Dayco Automotive Belts