Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 8PK2420
Mfr # 5080953
Zoro # G3305592
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 95 29/32 in
- Top Width 1 3/32 in
- Industry Number 8PK2420
- Thickness 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5080953
- Zoro # G3305592
- UPC # 036687677174
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 95 29/32 in |
Top Width | 1 3/32 in |
Effective Length | 95 1/4 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 8PK2420 |
Thickness | 5/32 in |
Standards | SAE J1459, SAE J2432 |
Reinforcing Cord Material | Aramid |
Belt Style | V-Ribbed |
Color | White |
Number of Ribs | 8 |
Number of Bands | 0 |
Resistance Properties | Heat-Resistant |
Belt Material | EPDM |
Description
Serpentine Belt, Heavy Duty, Outside Length 95.91 In, Top Width 1.09 In, Industry Number 8PK2420
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING O-Ring Pick Set, 2Pc (2554)
- A & I PRODUCTS Seat, High Back, BLK 22.5" x21" x13" (A-759-3149)
- UNITY 259060 Rear Shock Absorber (259060)
- TURTLE WAX Hybrid Solutions Ceramic Wet Wax 26 oz (53410)
- DAYCO 94 Ferris/Ingersoll Industrial Belt, Bp116 (BP116)
- DAYCO Tension Pulley, Industry Number 89051 (89051)
- DAYCO Utility Belt Industrial Belt, Bx74 (BX74)
- DAYCO Utility Belt Industrl V-Belt, Ap73 (AP73)
- DAYCO Utility Belt Industrial Belt, Bp49 (BP49)
- DAYCO Utility Belt Industrl V-Belt, Ap72 (AP72)
- DAYCO Utility Belt Industrl V-Belt, Ap41 (AP41)
- Dayco Automotive Belts