Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 8PK2020
Mfr # 5080795
Zoro # G3214452
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 80 5/32 in
- Top Width 1 3/32 in
- Industry Number 8PK2020
- Effective Length 79 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5080795
- Zoro # G3214452
- UPC # 036687676924
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 80 5/32 in |
Top Width | 1 3/32 in |
Effective Length | 79 17/32 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 8PK2020 |
Reinforcing Cord Material | Aramid |
Standards | SAE J1459, SAE J2432 |
Resistance Properties | Heat-Resistant |
Color | White |
Number of Ribs | 8 |
Belt Style | V-Ribbed |
Thickness | 5/32 in |
Belt Material | EPDM |
Number of Bands | 0 |
Description
Serpentine Belt, Heavy Duty, Outside Length 80.16 In, Top Width 1.09 In, Industry Number 8PK2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH CABIN AIR FILTER (6081C)
- DEFENDER SAFETY HEXFLECTIVE Reflective Tape 2x 30' White Honeycomb Pattern (HFT-WHF-33)
- B/A PRODUCTS CO Measuring Stick, Fbrglss, 70 In to 180 In (BA-MS4)
- CROWN AUTOMOTIVE REAR BUMPER BRACKET (RIGHT) (55155990AA)
- DAYCO 72-08 Bolens/Feldmann/Gilson/Montgoward/ Utility V-Belt, L532 (L532)
- DAYCO Auto V-Belt, Industry Number 11A1205 (15475)
- DAYCO Utility Belt Industrl V-Belt, Ap37 (AP37)
- DAYCO Utility Belt Industrial Belt, Bp86 (BP86)
- DAYCO Utility Belt Industrl V-Belt, Ap61 (AP61)
- DAYCO Serpentine Belt, Industry Number 6PK1365 (5060538)
- STENS Belt For Ariens 07212400, 07215500, Craftsman 4454J Lawn Mowers (248-065)
- Dayco Automotive Belts