Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 8PK1740
Mfr # 5080685
Zoro # G3449153
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 69 1/8 in
- Top Width 1 3/32 in
- Industry Number 8PK1740
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5080685
- Zoro # G3449153
- UPC # 036687676702
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 69 1/8 in |
Top Width | 1 3/32 in |
Belt Trade Size | K |
Effective Length | 68 1/2 in |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 8PK1740 |
Color | White |
Reinforcing Cord Material | Aramid |
Belt Material | EPDM |
Thickness | 5/32 in |
Number of Bands | 0 |
Resistance Properties | Heat-Resistant |
Number of Ribs | 8 |
Belt Style | V-Ribbed |
Standards | SAE J1459, SAE J2432 |
Description
Serpentine Belt, Heavy Duty, Outside Length 69.13 In, Top Width 1.09 In, Industry Number 8PK1740
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow (B309)
- A & I PRODUCTS CabCAM Camera, Wireless 110� Channel 1 (2414 MHZ) 5" x4" x3.5" (A-WCCH1)
- SCANSTRUT Scanstrut Large Deck Seal Connector - 1.57" Cable - .59" (DS40-P)
- PERKO Perko 0931DP1BLK Flush-Mount Locking Latch w Offset Cam BarFlexible Polymer Strike 1-1/8" 2" (0931DP1BLK)
- DAYCO UTILITY BELT (4L470)
- DAYCO Utility Belt Industrl V-Belt, Ap34 (AP34)
- DAYCO Auto V-Belt, Industry Number 13A1030 (17405)
- DAYCO Auto V-Belt, Industry Number 11A1420 (15560)
- DAYCO Auto V-Belt, Industry Number 11A1040 (15410)
- DAYCO Auto V-Belt, Industry Number 13A1180 (17465)
- BANDO Auto Serpentine Belt, 7Pk1825 (7PK1825)
- Dayco Automotive Belts