Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 8PK1600
Mfr # 5080630
Zoro # G0882576
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 63 5/8 in
- Top Width 1 3/32 in
- Industry Number 8PK1600
- Resistance Properties Heat-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 5080630
- Zoro # G0882576
- UPC # 036687676627
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 63 5/8 in |
Top Width | 1 3/32 in |
Effective Length | 63 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 8PK1600 |
Resistance Properties | Heat-Resistant |
Thickness | 5/32 in |
Reinforcing Cord Material | Aramid |
Number of Bands | 0 |
Color | White |
Number of Ribs | 8 |
Belt Material | EPDM |
Belt Style | V-Ribbed |
Standards | SAE J1459, SAE J2432 |
Description
Serpentine Belt, Heavy Duty, Outside Length 63.63 In, Top Width 1.09 In, Industry Number 8PK1600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs Sr30V-C (SR30V-C)
- C.E. SMITH Keel Roller Bracket Assembly - 2 in. Tongue, UPC Label (32110G)
- RENEWABLE LUBRICANTS 5 gal Bio-SynXtra Gear Oil Pail Yellow (82464)
- WHALE MARINE Elegance Combination Pull Out Mixer Faucet/Shower (RT2498)
- DAYCO Utility Belt Industrl V-Belt, Ap34 (AP34)
- DAYCO Serpentine Belt, Industry Number 10PK2170 (5100855)
- DAYCO 66-00 Numerous Applications Utility V-Belt, L445 (L445)
- DAYCO Auto V-Belt, Industry Number 11A1535 (15605)
- DAYCO Auto V-Belt, Industry Number 11A1270 (15500)
- DAYCO Auto V-Belt, Industry Number 13A1040 (17410)
- DAYCO Belt Tensioner, Industry Number 89384 (89384)
- Dayco Automotive Belts