Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 8PK1500
Mfr # 5080590
Zoro # G0536627
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 59 11/16 in
- Top Width 1 3/32 in
- Industry Number 8PK1500
- Reinforcing Cord Material Aramid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5080590
- Zoro # G0536627
- UPC # 036687676542
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 59 11/16 in |
Top Width | 1 3/32 in |
Effective Length | 59 1/16 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 8PK1500 |
Reinforcing Cord Material | Aramid |
Standards | SAE J1459, SAE J2432 |
Color | White |
Belt Material | EPDM |
Resistance Properties | Heat-Resistant |
Number of Ribs | 8 |
Number of Bands | 0 |
Belt Style | V-Ribbed |
Thickness | 5/32 in |
Description
Serpentine Belt, Heavy Duty, Outside Length 59.68 In, Top Width 1.09 In, Industry Number 8PK1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 1383, 20W, R12, 13V (1383)
- SUR&R Line Adapter, For 5/16" GM Short Line, PK2 (K270)
- BUYERS PRODUCTS Gooseneck Safety Chain U Bolt Kit (BRB03)
- AUTO VENTSHADE 13-16 ESCAPE BUGFLECTOR II-SMOKE (25421)
- DAYCO Auto V-Belt, Industry Number 13A1335 (17525)
- DAYCO Auto V-Belt, Industry Number 13A1485 (17585)
- DAYCO Serpentine Belt, Industry Number 10PK1485 (5100585)
- DAYCO UTILITY BELT (4L570)
- DAYCO UTILITY BELT (4L230)
- DAYCO 64-01 Numerous Applications Utility V-Belt, L440 (L440)
- GATES FleetRunner Micro-V Serpentine Belt (K061020HD)
- Dayco Automotive Belts