Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 8PK1255
Mfr # 5080495
Zoro # G0982125
$42.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 50 1/8 in
- Top Width 1 3/32 in
- Industry Number 8PK1255
- Effective Length 49 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 5080495
- Zoro # G0982125
- UPC # 036687676399
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 50 1/8 in |
Top Width | 1 3/32 in |
Effective Length | 49 1/2 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 8PK1255 |
Standards | SAE J1459, SAE J2432 |
Color | White |
Belt Material | EPDM |
Thickness | 5/32 in |
Reinforcing Cord Material | Aramid |
Number of Ribs | 8 |
Belt Style | V-Ribbed |
Number of Bands | 0 |
Resistance Properties | Heat-Resistant |
Description
Serpentine Belt, Heavy Duty, Outside Length 50.13 In, Top Width 1.09 In, Industry Number 8PK1255
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE 1 qt Motor Oil 12 PK (L0755-054)
- MTD Wheel Asm-Int Dr 8 (634-06986)
- XHORSE Xhorse: DOLPHIN XP-007 Manual Key Cutting Machine (XHS-DOLPHIN-XP-007)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 2-9/32 x 5-3/8 In (BF7658)
- DAYCO Belts/Hose Industrial Belt, Bp101 (BP101)
- DAYCO Belt Tensioner, Serpentine, 89446 (89446)
- DAYCO Utility Belt Industrial Belt, Bp86 (BP86)
- DAYCO 64-01 Numerous Applications Utility V-Belt, L440 (L440)
- DAYCO Utility V-Belt, 4L690 (4L690)
- DAYCO 94-97-07-11 Lexus-Toyota 2.4-3.5L Poly Rib Belt, 5070319 (5070319)
- STENS Belt For Dixie Chopper X2500-50Hd And Xf2300-50Hd 041504899 Lawn Mowers (258-081)
- Dayco Automotive Belts