Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 7PK1935
Mfr # 5070763
Zoro # G1254084
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 76 29/32 in
- Top Width 31/32 in
- Industry Number 7PK1935
- Thickness 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5070763
- Zoro # G1254084
- UPC # 036687676016
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 76 29/32 in |
Top Width | 31/32 in |
Belt Trade Size | K |
Effective Length | 76 1/4 in |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 7PK1935 |
Thickness | 5/32 in |
Standards | SAE J1459, SAE J2432 |
Belt Style | V-Ribbed |
Number of Bands | 0 |
Reinforcing Cord Material | Aramid |
Belt Material | EPDM |
Color | White |
Number of Ribs | 7 |
Resistance Properties | Heat-Resistant |
Description
Serpentine Belt, Heavy Duty, Outside Length 76.91 In, Top Width 0.96 In, Industry Number 7PK1935
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVS Hood Defender, 5-7/8" Thickness, Black (45059)
- DISCO License Plate Nut/Screw Kit Contains 4 Nuts/4 Screws (290)
- BUYERS PRODUCTS 5 Inch by 4 Inch Portable Red LED Beacon Light (SL475R)
- ARP SB FORD 289-302 STANDARD 12PT HEAD BOLT KIT (154-3701)
- DAYCO 70-10 Numerous Applications Utility V-Belt, L438 (L438)
- DAYCO Auto V-Belt, Industry Number 13A1005 (17395)
- DAYCO Serpentine Belt, Industry Number 14PK1320 (5140520)
- DAYCO UTILITY BELT (4L610)
- DAYCO Auto V-Belt, Industry Number 13A1145 (17450)
- DAYCO Utility Belt Industrl V-Belt, Ap51 (AP51)
- BANDO Auto Serpentine Belt, 4Pk1150 (4PK1150)
- Dayco Automotive Belts