Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 6PK3455
Mfr # 5061360
Zoro # G1613001
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 136 11/16 in
- Top Width 13/16 in
- Industry Number 6PK3455
- Standards SAE J1459, SAE J2432
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5061360
- Zoro # G1613001
- UPC # 036687675798
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 136 11/16 in |
Top Width | 13/16 in |
Effective Length | 136 1/32 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 6PK3455 |
Standards | SAE J1459, SAE J2432 |
Thickness | 5/32 in |
Belt Style | V-Ribbed |
Reinforcing Cord Material | Aramid |
Belt Material | EPDM |
Resistance Properties | Heat-Resistant |
Color | White |
Number of Bands | 0 |
Number of Ribs | 6 |
Description
Serpentine Belt, Heavy Duty, Outside Length 136.68 In, Top Width 0.82 In, Industry Number 6PK3455
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Slime Plastic Tire Valve Extension 4 pk (2047-A)
- PERFORMANCE TOOL 13 IN 1 MINI MULTI FUNCTION TOOL (PTW9200)
- BENNETT MARINE AutoTrim Pro f/Hydraulic Trim Tabs (AP000A1HA)
- DISCO Battery Terminal Assrtmnt Adj Red Tray W/Clr Lid (8804RCP)
- DAYCO Auto V-Belt, Industry Number 13A1145 (17450)
- DAYCO Utility Belt V-Belt, Ax90 (AX90)
- DAYCO UTILITY BELT (4L470)
- DAYCO Auto V-Belt, Industry Number 11A1170 (15460)
- DAYCO Utility Belt V-Belt, Ax46 (AX46)
- DAYCO Auto V-Belt, Industry Number 13A0840 (17330)
- BANDO Auto Serpentine Belt, 5Pk2005 (5PK2005)
- Dayco Automotive Belts