Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 6PK1365
Mfr # 5060538
Zoro # G0476506
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 54 13/32 in
- Top Width 13/16 in
- Industry Number 6PK1365
- Belt Style V-Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5060538
- Zoro # G0476506
- UPC # 036687674548
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 54 13/32 in |
Top Width | 13/16 in |
Effective Length | 53 3/4 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 6PK1365 |
Belt Style | V-Ribbed |
Thickness | 5/32 in |
Number of Bands | 0 |
Resistance Properties | Heat-Resistant |
Standards | SAE J1459, SAE J2432 |
Reinforcing Cord Material | Aramid |
Color | White |
Belt Material | EPDM |
Number of Ribs | 6 |
Description
Serpentine Belt, Heavy Duty, Outside Length 54.41 In, Top Width 0.82 In, Industry Number 6PK1365
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1 x 1-39/64 x 1/4", CRW1, Nitrile (9934)
- MILTON INDUSTRIES Valve Core (S-404)
- ECCO Mini Lightbar, Amber, Permanent, 20 Heads (5590A)
- HANDS ON SVW-CGM17-SS 17 mm Stainless Steel Cable Gland Black (HA3196855)
- DAYCO 08-10 Isuzu Hd 5.2L Poly Rib Belt, 5070405 (5070405)
- DAYCO 71-89 Numerous Applications Utility V-Belt, L338 (L338)
- DAYCO Auto V-Belt, Industry Number 11A1385 (15545)
- DAYCO Auto V-Belt, Industry Number 13A1485 (17585)
- DAYCO Utility Belt Industrial Belt, Bx86 (BX86)
- DAYCO Utility Belt Industrial Belt, Bp70 (BP70)
- CLOYES TIMING CHAIN KIT (9-4201SAVVT1)
- Dayco Automotive Belts