Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 6PK1310
Mfr # 5060515
Zoro # G2110412
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 52 5/32 in
- Top Width 13/16 in
- Industry Number 6PK1310
- Number of Bands 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5060515
- Zoro # G2110412
- UPC # 036687674487
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 52 5/32 in |
Top Width | 13/16 in |
Belt Trade Size | K |
Effective Length | 51 1/2 in |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 6PK1310 |
Number of Bands | 0 |
Reinforcing Cord Material | Aramid |
Standards | SAE J1459, SAE J2432 |
Number of Ribs | 6 |
Belt Material | EPDM |
Color | White |
Belt Style | V-Ribbed |
Thickness | 5/32 in |
Resistance Properties | Heat-Resistant |
Description
Serpentine Belt, Heavy Duty, Outside Length 52.16 In, Top Width 0.82 In, Industry Number 6PK1310
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Parking/Turn Signal Lamp Assembly, 1630260 (1630260)
- CODE 3 Stacked LED X, Alum Bezel, Blue/Red (LXEX2F-BR)
- 3M Conspicuity Reflective Tape, 2 in W x 50 yd L, 10 mil Thick, Red/White (913-32)
- BALDWIN FILTERS Transmission Filter, 5-5/16 x 2-3/32 In (19996)
- DAYCO Poly Rib Belt, Dayco, 5120858 (5120858)
- DAYCO Auto V-Belt, Industry Number 11A0950 (15375)
- DAYCO 58-04 Numerous Applications Utility V-Belt, L427 (L427)
- DAYCO Serpentine Belt, Industry Number 7PK1790 (5070705)
- DAYCO Utility Belt V-Belt, Ax74 (AX74)
- DAYCO Utility Belt Industrl V-Belt, Ap29 (AP29)
- GATES Truck & Bus V-Belt, Tr30652 (TR30652)
- Dayco Automotive Belts