Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 6PK1080
Mfr # 5060425
Zoro # G1778786
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 43 5/32 in
- Top Width 13/16 in
- Industry Number 6PK1080
- Belt Trade Size K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5060425
- Zoro # G1778786
- UPC # 036687674265
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 43 5/32 in |
Top Width | 13/16 in |
Belt Trade Size | K |
Effective Length | 42 17/32 in |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 6PK1080 |
Thickness | 5/32 in |
Number of Ribs | 6 |
Standards | SAE J1459, SAE J2432 |
Belt Material | EPDM |
Number of Bands | 0 |
Belt Style | V-Ribbed |
Color | White |
Reinforcing Cord Material | Aramid |
Resistance Properties | Heat-Resistant |
Description
Serpentine Belt, Heavy Duty, Outside Length 43.15 In, Top Width 0.82 In, Industry Number 6PK1080
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Belt For Bluebird 337, Dayco L537, Exmark 1-403018 Lawn Mowers (258-037)
- STRINGLINER Braided Line Fl Yel/Blk 500 Ft (25494)
- ILC Replacement for Hella Marine 8GM 002 091-131 replacement light bulb lamp, 10PK (8GM 002 091-131 HELLA MARINE)
- BLUE OX BLUE OX TOW BAR TO ROADMASTER BRACKET ADAPTER (BX88185)
- DAYCO Utility V-Belt, 4L690 (4L690)
- DAYCO V Wedge Belt, 3V560 (3V560)
- DAYCO 05-09 Sears Industrial Belt, Bp83 (BP83)
- DAYCO Utility Belt Industrial Belt, Bx136 (BX136)
- DAYCO Auto V-Belt, Industry Number 13A1220 (17480)
- DAYCO Belts/Hose Industrial Belt, Bp39 (BP39)
- GATES Hi-Power II Belts, A52 (A52)
- Dayco Automotive Belts