Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 6PK1055
Mfr # 5060415
Zoro # G3440954
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 42 5/32 in
- Top Width 13/16 in
- Industry Number 6PK1055
- Number of Bands 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5060415
- Zoro # G3440954
- UPC # 036687674227
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 42 5/32 in |
Top Width | 13/16 in |
Belt Trade Size | K |
Effective Length | 41 17/32 in |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 6PK1055 |
Number of Bands | 0 |
Standards | SAE J1459, SAE J2432 |
Resistance Properties | Heat-Resistant |
Color | White |
Belt Style | V-Ribbed |
Thickness | 5/32 in |
Reinforcing Cord Material | Aramid |
Belt Material | EPDM |
Number of Ribs | 6 |
Description
Serpentine Belt, Heavy Duty, Outside Length 42.16 In, Top Width 0.82 In, Industry Number 6PK1055
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 6 x 14 Foot (DTR6014)
- WEATHERTECH Seat Protector, SPB002GY (SPB002GY)
- MOBIL 1 gal Jug, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE, 4 PK (125363)
- HENGST Air Filter, E1461L (E1461L)
- DAYCO Belts/Hose Industrial Belt, Bp118 (BP118)
- DAYCO Auto V-Belt, Industry Number 13A0865 (17340)
- DAYCO 70-87 Numerous Applications Utility V-Belt, L423 (L423)
- DAYCO 07 TROY BILTL (5L290)
- DAYCO 90 Yamaha Industrial Belt, Bp64 (BP64)
- DAYCO 68-07 Numerous Applications Utility V-Belt, L437 (L437)
- BANDO Auto Serpentine Belt, 12Pk1800 (12PK1800)
- Dayco Automotive Belts