Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 4PK1270
Mfr # 5040500
Zoro # G2777792
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 50 21/32 in
- Top Width 17/32 in
- Industry Number 4PK1270
- Number of Bands 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5040500
- Zoro # G2777792
- UPC # 036687673237
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 50 21/32 in |
Top Width | 17/32 in |
Effective Length | 50 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 4PK1270 |
Number of Bands | 0 |
Number of Ribs | 4 |
Standards | SAE J1459, SAE J2432 |
Belt Style | V-Ribbed |
Resistance Properties | Heat-Resistant |
Reinforcing Cord Material | Aramid |
Color | White |
Thickness | 5/32 in |
Belt Material | EPDM |
Description
Serpentine Belt, Heavy Duty, Outside Length 50.66 In, Top Width 0.54 In, Industry Number 4PK1270
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Engine Oil Filter, 57561 (57561)
- SKF Wheel Bearing - Front Outer, BR15101 (BR15101)
- NORCO PROFESSIONAL LIFTING 1/2 Ton Telescopic Transmission Jack (72500E)
- ZEROSTART Engine Heater - 1000W 120V, 1-5/8in. Thread John Deere (3500020)
- DAYCO 03 Bluebird 8.1L Industrial Belt, Bx83 (BX83)
- DAYCO Utility Belt V-Belt, Ax74 (AX74)
- DAYCO Auto V-Belt, Industry Number 11A1335 (15525)
- DAYCO Serpentine Belt, Industry Number 8PK1815 (5080715)
- DAYCO 90 Whitoutpro V-Belt, Ax24 (AX24)
- DAYCO Utility Belt Industrial Belt, Bp67 (BP67)
- CLOYES Timing Chain Kit, 9-4201SAVVT2 (9-4201SAVVT2)
- Dayco Automotive Belts