Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 4PK0945
Mfr # 5040373
Zoro # G1145401
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 37 29/32 in
- Top Width 17/32 in
- Industry Number 4PK0945
- Standards SAE J1459, SAE J2432
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5040373
- Zoro # G1145401
- UPC # 036687672971
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 37 29/32 in |
Top Width | 17/32 in |
Effective Length | 37 1/4 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 4PK0945 |
Standards | SAE J1459, SAE J2432 |
Number of Bands | 0 |
Resistance Properties | Heat-Resistant |
Reinforcing Cord Material | Aramid |
Number of Ribs | 4 |
Belt Material | EPDM |
Color | White |
Belt Style | V-Ribbed |
Thickness | 5/32 in |
Description
Serpentine Belt, Heavy Duty, Outside Length 37.91 In, Top Width 0.54 In, Industry Number 4PK0945
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRONTO Rear Brake Drum (123.67004), Bd8892 (BD8892)
- SKF Shaft Seal, 2-1/4 x 3 x 3/8", CRW1, Nitrile Rubber (22353)
- FLEXTECH Heater Hose, 62psi, 1/2In, Blue (HH-050 X 25)
- RONSTAN Threaded Terminal Adjuster Hex Head S S 1/4”U N F (RF5340)
- DAYCO 90-01 Acura/Honda 1.6/1.7/1.8/2.0L Timing Comp Kit, 84046 (84046)
- DAYCO Utility Belt Industrial Belt, Bp68 (BP68)
- DAYCO Auto V-Belt, Industry Number 11A1005 (15395)
- DAYCO Utility Belt Industrial Belt, Bx54 (BX54)
- DAYCO Utility Belt V-Belt, Ax31 (AX31)
- DAYCO Auto V-Belt, Industry Number 11A1155 (15455)
- GATES High Capacity V-Belt(Standard) - Alternator, 7405 (7405)
- Dayco Automotive Belts