Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 4PK0900
Mfr # 5040355
Zoro # G1254391
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 36 5/32 in
- Top Width 17/32 in
- Industry Number 4PK0900
- Resistance Properties Heat-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5040355
- Zoro # G1254391
- UPC # 036687672902
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 36 5/32 in |
Top Width | 17/32 in |
Belt Trade Size | K |
Effective Length | 35 1/2 in |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 4PK0900 |
Resistance Properties | Heat-Resistant |
Belt Style | V-Ribbed |
Reinforcing Cord Material | Aramid |
Belt Material | EPDM |
Thickness | 3/16 in |
Number of Bands | 0 |
Standards | SAE J1459, SAE J2432 |
Number of Ribs | 4 |
Color | White |
Description
Serpentine Belt, Heavy Duty, Outside Length 36.16 In, Top Width 0.54 In, Industry Number 4PK0900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 7576 (7576)
- FLOJET Pump, Marine/Rv, 12VDC, 3/8 in.FNPT (02100-12C)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63616 (G63616)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass, Vac-Cel (V415-B)
- DAYCO Auto V-Belt, Industry Number 11A1220 (15480)
- DAYCO Auto V-Belt, Industry Number 11A1195 (15470)
- DAYCO Utility Belt V-Belt, Ax31 (AX31)
- DAYCO 05-09 Land Rover 4.4L V-Ribbed Belt, 5080335 (5080335)
- DAYCO 70-00 Numerous Applications Utility V-Belt, L422 (L422)
- DAYCO Auto V-Belt, Industry Number 13A0900 (17355)
- GATES Green Stripe V-Belt (TR22416)
- Dayco Automotive Belts