Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 4PK0895
Mfr # 5040353
Zoro # G1569486
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 35 29/32 in
- Top Width 17/32 in
- Industry Number 4PK0895
- Resistance Properties Heat-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 5040353
- Zoro # G1569486
- UPC # 036687672896
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 35 29/32 in |
Top Width | 17/32 in |
Effective Length | 35 1/4 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 4PK0895 |
Resistance Properties | Heat-Resistant |
Belt Style | V-Ribbed |
Reinforcing Cord Material | Aramid |
Standards | SAE J1459, SAE J2432 |
Number of Ribs | 4 |
Color | White |
Number of Bands | 0 |
Belt Material | EPDM |
Thickness | 5/32 in |
Description
Serpentine Belt, Heavy Duty, Outside Length 35.91 In, Top Width 0.54 In, Industry Number 4PK0895
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On, P179089 (P179089)
- GATES Super HC Molded Notch Belts, 3VX750 (3VX750)
- MOTORCRAFT Sealant - Silic, TA31 (TA31)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480/400-8 5 Hole (30030)
- DAYCO 05-09 Land Rover 4.4L V-Ribbed Belt, 5080335 (5080335)
- DAYCO Utility Belt Industrl V-Belt, Ap65 (AP65)
- DAYCO Utility Belt V-Belt, Ax76 (AX76)
- DAYCO Utility Belt V-Belt, Ax46 (AX46)
- DAYCO Tension Pulley, Industry Number 89056 (89056)
- DAYCO 68-05 Numerous Applications Utility V-Belt, L436 (L436)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6850)
- Dayco Automotive Belts