Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 3PK0680
Mfr # 5030268
Zoro # G0762316
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 27 7/16 in
- Top Width 13/32 in
- Industry Number 3PK0680
- Belt Trade Size K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5030268
- Zoro # G0762316
- UPC # 036687672469
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 27 7/16 in |
Top Width | 13/32 in |
Belt Trade Size | K |
Effective Length | 26 25/32 in |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 3PK0680 |
Reinforcing Cord Material | Aramid |
Number of Ribs | 3 |
Resistance Properties | Heat-Resistant |
Color | White |
Belt Style | V-Ribbed |
Standards | SAE J1459, SAE J2432 |
Thickness | 5/32 in |
Belt Material | EPDM |
Number of Bands | 0 |
Description
Serpentine Belt, Heavy Duty, Outside Length 27.43 In, Top Width 0.4 In, Industry Number 3PK0680
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Universal Air Conditioning Heater Valve, Hv1217C (HV1217C)
- DAYCO DUAL DIAMTR FITS 5/8 IN. TO 3/4 IN. HOSE (80424)
- CRC General Purpose Lithium Grease 14Oz Stalube Gengrea, Sl3310 (SL3310)
- WIX FILTERS Fuel Filter #Wix 33343 (33343)
- DAYCO Utility Belt V-Belt, Ax46 (AX46)
- DAYCO Serpentine Belt, Industry Number 6PK1055 (5060415)
- DAYCO 94-97-07-11 Lexus-Toyota 2.4-3.5L Poly Rib Belt, 5070319 (5070319)
- DAYCO V-Ribbed Belt Drive Rite Belt, 5040365Dr (5040365DR)
- DAYCO V Wedge Belt, 3V560 (3V560)
- DAYCO 00-03 NUMEROUS APPLICATIONS (L443)
- STENS New Oem Replacement Belt For Bad Boy Mz And Mz Magnum With 48 In. Deck 041-6027-00, B-128 (265-351)
- Dayco Automotive Belts