Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 3PK0660
Mfr # 5030260
Zoro # G0792994
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 26 21/32 in
- Top Width 13/32 in
- Industry Number 3PK0660
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5030260
- Zoro # G0792994
- UPC # 036687672452
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 26 21/32 in |
Top Width | 13/32 in |
Effective Length | 26 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 3PK0660 |
Color | White |
Number of Ribs | 3 |
Reinforcing Cord Material | Aramid |
Resistance Properties | Heat-Resistant |
Belt Material | EPDM |
Thickness | 5/32 in |
Standards | SAE J1459, SAE J2432 |
Belt Style | V-Ribbed |
Number of Bands | 0 |
Description
Serpentine Belt, Heavy Duty, Outside Length 26.66 In, Top Width 0.4 In, Industry Number 3PK0660
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 3.00 Oz, PK25 (P300ZU)
- GROTE Battery Cables, 2/0 Ga, 21", Black (84-9586)
- MARINE Big Hatch Holder (MO336892)
- LUK Clutch Kit, 04-905 (04-905)
- DAYCO 72-08 Bolens/Feldmann/Gilson/Montgoward/ Utility V-Belt, L532 (L532)
- DAYCO 80-88 Gravely Vx-Wedge Belt, 3Vx450 (3VX450)
- DAYCO 71-07 Numerous Applications Utility V-Belt, L461 (L461)
- DAYCO Auto V-Belt, Industry Number 11A0910 (15358)
- DAYCO Auto V-Belt, Industry Number 11A1320 (15520)
- DAYCO Utility Belt Industrl V-Belt, Ap23 (AP23)
- GATES Serpentine V-Rib Belt K06 13/16 X 111 7/ Roadmax Belt, 6K1115Ap (6K1115AP)
- Dayco Automotive Belts