Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 3PK0610
Mfr # 5030240
Zoro # G0306625
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 24 11/16 in
- Top Width 13/32 in
- Industry Number 3PK0610
- Number of Ribs 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5030240
- Zoro # G0306625
- UPC # 036687672438
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 24 11/16 in |
Top Width | 13/32 in |
Effective Length | 24 1/32 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 3PK0610 |
Number of Ribs | 3 |
Color | White |
Thickness | 5/32 in |
Reinforcing Cord Material | Aramid |
Belt Style | V-Ribbed |
Resistance Properties | Heat-Resistant |
Belt Material | EPDM |
Standards | SAE J1459, SAE J2432 |
Number of Bands | 0 |
Description
Serpentine Belt, Heavy Duty, Outside Length 24.68 In, Top Width 0.4 In, Industry Number 3PK0610
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ Chrm Base License Lamp Vert Plane Mnt (TQ L10-WC00-1)
- WAI GLOBAL STRDR 41MT 24V (6633N)
- GAMPAK 49502 0.37 in. Bx-MC-Flex Combination Connector (3182821)
- SEA DOG Holder-Drink Pvc, #588115-1 (588115-1)
- DAYCO Utility Belt V-Belt, Ax31 (AX31)
- DAYCO Auto V-Belt, Industry Number 20A1055 (28415)
- DAYCO Utility Belt Industrial Belt, Bp60 (BP60)
- DAYCO Industrial Belt, BP148 (BP148)
- DAYCO 64-01 Numerous Applications Utility V-Belt, L440 (L440)
- DAYCO UTILITY BELT (4L270)
- GATES Super HC Molded Notch Belts, 5VX590 (5VX590)
- Dayco Automotive Belts