Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 3PK0495
Mfr # 5030195
Zoro # G0244736
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 20 5/32 in
- Top Width 13/32 in
- Industry Number 3PK0495
- Reinforcing Cord Material Aramid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5030195
- Zoro # G0244736
- UPC # 036687672414
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 20 5/32 in |
Top Width | 13/32 in |
Effective Length | 19 1/2 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 3PK0495 |
Reinforcing Cord Material | Aramid |
Number of Ribs | 3 |
Thickness | 5/32 in |
Belt Material | EPDM |
Standards | SAE J1459, SAE J2432 |
Color | White |
Belt Style | V-Ribbed |
Resistance Properties | Heat-Resistant |
Number of Bands | 0 |
Description
Serpentine Belt, Heavy Duty, Outside Length 20.16 In, Top Width 0.4 In, Industry Number 3PK0495
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Straight Terminal, 4/0 ga., Yellow, Pos (406340P)
- HI-RUN Trailer Tire, 20.5x8.00-10, 10 Ply (WD1002)
- HALTEC Pencil Tire Gauge, 10 to 50 psi, 6in (GA-105)
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow (B76MPG)
- DAYCO Auto V-Belt, Industry Number 13A0660 (17260)
- DAYCO Utility V-Belt, 4L330 (4L330)
- DAYCO UTILITY BELT (4L550)
- DAYCO 71 Snapper 2-Angle V-Belt, Aa55 (AA55)
- DAYCO Industrial Belt, Bp112 (BP112)
- DAYCO Belts/Hose Industrial Belt, Bp25 (BP25)
- STENS Oem Replacement Belt 265-966 For Wright Mfg. 71460063 (265-966)
- Dayco Automotive Belts