Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 14PK1320
Mfr # 5140520
Zoro # G3138475
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 52 5/8 in
- Top Width 1 15/16 in
- Industry Number 14PK1320
- Number of Ribs 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5140520
- Zoro # G3138475
- UPC # 036687677945
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 52 5/8 in |
Top Width | 1 15/16 in |
Belt Trade Size | K |
Effective Length | 52 in |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 14PK1320 |
Number of Ribs | 14 |
Belt Style | V-Ribbed |
Thickness | 5/32 in |
Reinforcing Cord Material | Aramid |
Resistance Properties | Heat-Resistant |
Belt Material | EPDM |
Number of Bands | 0 |
Color | White |
Standards | SAE J1459, SAE J2432 |
Description
Serpentine Belt, Heavy Duty, Outside Length 52.63 In, Top Width 1.93 In, Industry Number 14PK1320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASPEN Two Cycle 1.3 Gallon Bottles, PK3 (2TFRT005USA108)
- RENEWABLE LUBRICANTS Engine Oil, Bio-Synthetic, 15W-40, 1 Gal. (85353)
- GATES 4230T Coolant Hose (42300134)
- BALDWIN FILTERS Air Filter, 5-3/8 x 4-15/16 in. (PA2162)
- DAYCO Auto V-Belt, Industry Number 11A1015 (15400)
- DAYCO Auto V-Belt, Industry Number 13A1500 (17590)
- DAYCO Utility Belt Industrl V-Belt, Ap78 (AP78)
- DAYCO Utility Belt Industrial Belt, Bx54 (BX54)
- DAYCO Utility Belt Industrl V-Belt, Ap69 (AP69)
- DAYCO Auto V-Belt, Industry Number 11A0925 (15365)
- STENS Oem Replacement Belt 265-636 For John Deere Tcu16907 (265-636)
- Dayco Automotive Belts