Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 10PK2170
Mfr # 5100855
Zoro # G2499095
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 86 1/8 in
- Top Width 1 3/8 in
- Industry Number 10PK2170
- Belt Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5100855
- Zoro # G2499095
- UPC # 036687677761
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 86 1/8 in |
Top Width | 1 3/8 in |
Effective Length | 85 1/2 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 10PK2170 |
Belt Material | EPDM |
Number of Ribs | 10 |
Color | White |
Number of Bands | 0 |
Thickness | 5/32 in |
Belt Style | V-Ribbed |
Standards | SAE J1459, SAE J2432 |
Resistance Properties | Heat-Resistant |
Reinforcing Cord Material | Aramid |
Description
Serpentine Belt, Heavy Duty, Outside Length 86.13 In, Top Width 1.38 In, Industry Number 10PK2170
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Valvoline Oil 5 qt. 10W30 Daily Protection Motor Oil (VA570907)
- PRESTONE DOT 3 Brake Fluid 32 oz (AS401Y)
- BALDWIN FILTERS Air Filter, 12-11/16 x 24-17/32 in. (PA2456)
- KEYSCO TOOLS Spot Weld, Cutter, 1/2" (77777)
- DAYCO Auto V-Belt, Industry Number 13A1320 (17520)
- DAYCO UTILITY BELT (4L560)
- DAYCO UTILITY BELT (4L220)
- DAYCO Utility Belt Industrl V-Belt, Ap25 (AP25)
- DAYCO Belts/Hose Industrial Belt, Bp39 (BP39)
- DAYCO Utility Belt V-Belt, Ax53 (AX53)
- GATES Premium OE Micro-V Belt, K061080 (K061080)
- Dayco Automotive Belts