Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 10PK1955
Mfr # 5100770
Zoro # G2927486
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 77 5/8 in
- Top Width 1 3/8 in
- Industry Number 10PK1955
- Reinforcing Cord Material Aramid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5100770
- Zoro # G2927486
- UPC # 036687677747
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 77 5/8 in |
Top Width | 1 3/8 in |
Belt Trade Size | K |
Effective Length | 77 in |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 10PK1955 |
Reinforcing Cord Material | Aramid |
Color | White |
Thickness | 5/32 in |
Number of Bands | 0 |
Number of Ribs | 10 |
Belt Material | EPDM |
Standards | SAE J1459, SAE J2432 |
Belt Style | V-Ribbed |
Resistance Properties | Heat-Resistant |
Description
Serpentine Belt, Heavy Duty, Outside Length 77.63 In, Top Width 1.38 In, Industry Number 10PK1955
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Turn Signal Switch, Tw-41 (TW-41)
- WEATHERHEAD Male Elbow, 1/2-14, 5/8 In Tube Sz (1869X10)
- CTA MANUFACTURING Chrysler Transmission Dipstick (1017)
- THERMOID Fuel Hose, Automotive, 1/4 In, 25 Ft (667504225)
- DAYCO Utility Belt Industrial Belt, Bp93 (BP93)
- DAYCO 94 Ferris Industrial Belt, Bp89 (BP89)
- DAYCO Auto V-Belt, Industry Number 11A1220 (15480)
- DAYCO Utility Belt Industrl V-Belt, Ap78 (AP78)
- DAYCO Utility Belt Industrial Belt, Bp71 (BP71)
- DAYCO Auto V-Belt, Industry Number 13A0825 (17325)
- DAYCO Serpentine Belt, Industry Number 10PK1485 (5100585)
- Dayco Automotive Belts