Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 10PK1600
Mfr # 5100630
Zoro # G3488405
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 63 5/8 in
- Top Width 1 3/8 in
- Industry Number 10PK1600
- Belt Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayco
- MFR # 5100630
- Zoro # G3488405
- UPC # 036687677631
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 63 5/8 in |
Top Width | 1 3/8 in |
Effective Length | 63 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 10PK1600 |
Belt Material | EPDM |
Thickness | 5/32 in |
Belt Style | V-Ribbed |
Standards | SAE J1459, SAE J2432 |
Reinforcing Cord Material | Aramid |
Number of Bands | 0 |
Resistance Properties | Heat-Resistant |
Number of Ribs | 10 |
Color | White |
Description
Serpentine Belt, Heavy Duty, Outside Length 63.63 In, Top Width 1.38 In, Industry Number 10PK1600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE FLUID POWER GROUP Weld Flange, SAE-16, Steel, 1-5/16" (TWF-16)
- TPI INDUSTRIAL Fan Mount, HD Pedestal, Steel, Yellow (HDM-P)
- MAIN FILTER DONALDSON/FBO/DCI P173737 Replacement/Interchange Spin-On Filter (MF0575541)
- CRC Brakleen Pro Series Non-Chlorinated Brake Parts Cleaner, 18 oz Can, Solvent Based (05088PS)
- DAYCO Utility Belt Vx-Wedge Belt, 5Vx1000 (5VX1000)
- DAYCO Snow/ATV V-Belt, Industry Number HPX5026 (HPX5026)
- DAYCO Serpentine Belt, Industry Number 7PK1080 (5070425)
- DAYCO Serpentine Belt, Industry Number 5PK2120 (5050835)
- DAYCO Utility Belt Industrl V-Belt, Ap33 (AP33)
- DAYCO Utility Belt Industrial Belt, Bp53 (BP53)
- BANDO Auto Serpentine Belt, 4Pk1470 (4PK1470)
- Dayco Automotive Belts