Shop All Automotive Belts
Dayco
Serpentine Belt, Industry Number 10PK1485
Mfr # 5100585
Zoro # G2834876
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine Belt
- Outside Length 59 1/8 in
- Top Width 1 3/8 in
- Industry Number 10PK1485
- Resistance Properties Heat-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5100585
- Zoro # G2834876
- UPC # 036687677587
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 59 1/8 in |
Top Width | 1 3/8 in |
Effective Length | 58 1/2 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | Serpentine Belt |
Industry Number | 10PK1485 |
Resistance Properties | Heat-Resistant |
Belt Style | V-Ribbed |
Belt Material | EPDM |
Thickness | 5/32 in |
Standards | SAE J1459, SAE J2432 |
Color | White |
Reinforcing Cord Material | Aramid |
Number of Ribs | 10 |
Number of Bands | 0 |
Description
Serpentine Belt, Heavy Duty, Outside Length 58.5 In., Top Width 1.38 In., Industry Number 10PK1485
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3Pc 4" Cylinder Hose Stone (Coarse Grit#120) (647360)
- OTC Engine Support Bar, Steel, 700 lb. (1725)
- MARTIN TOOLS Light Weight Toe Dolly (1057)
- TIMKEN Wheel Bearing - Rear, RW507ER (RW507ER)
- DAYCO Auto V-Belt, Industry Number 11A1420 (15560)
- DAYCO V Wedge Belt, 5V2120 (5V2120)
- DAYCO Auto V-Belt, Industry Number 13A1015 (17400)
- DAYCO Auto V-Belt, Industry Number 11A1270 (15500)
- DAYCO Belt Tensioner, Serpentine, 89446 (89446)
- DAYCO Utility Belt Industrl V-Belt, Ap71 (AP71)
- STENS Oem Drive Spec Belt For Ayp 50" Cut Deck 16Hp Engine Husqvarna 265-073 (265-073)
- Dayco Automotive Belts